Beli rubber floor mats di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sitesafe Bubble Stand Matting
    Mulai

    Rp2.199.900

    Sitesafe Bubble Stand Matting
    Deskripsi:
    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Bubble Stand Anti Fatigue Mat Ideal for dry environments. Bubble surface stimulates constant foot movement to increase blood circulation.Ramped edges for additional safety. Colour: Black. Thickness: 14mm. Images are for illustration purposes only
    atribut:
    • Surface Finish: Bubble
    • Mat Material: SBR Rubber
    • Overall Thickness: 14mm
    • Color: Black
    • Overall Thickness (mm): 14
  2. Car-Boy Rubberized Gel Foam, Without Hole Type
    Mulai

    Rp1.199.900

    Car-Boy Rubberized Gel Foam, Without Hole Type
    atribut:
    • Material: Nitrile rubber (NBR) and polyurethane (PUR)
    • Thickness (mm): 17
  3. Vessel Anti-Fatigue Mat (Alas Karet)
    Mulai

    Rp2.999.900

    Vessel Anti-Fatigue Mat (Alas Karet)
    Deskripsi:
    -Distribute the load with the air pocket on the back to reduce fatigue.-Can be used ESD measures on the floor. .-For indoor(for floor)-Washable
    atribut:
    • Color: Gray
    • Thickness: 15mm
    • Resistance Value: R≦1.0x109Ω
    • Working Temperature: -20 to 60°C
    • Material: Nitrile Rubber (NBR)
  4. Sitesafe Work Mat
    Mulai

    Rp2.299.900

    Sitesafe Work Mat
    Deskripsi:
    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivi
    atribut:
    • Surface Finish: Open Holes
    • Overall Thickness: 10mm
    • Color: Black
    • Mat Material: SBR Rubber
    • Overall Thickness (mm): 10
  5. TRUSCO Toolbox Inner Mat (Kotak Perkakas)
    Mulai

    Rp40.900

    TRUSCO Toolbox Inner Mat (Kotak Perkakas)
    atribut:
    • Color: Black
    • Material: Polyethylene foam
    • Density (kg/m³): 65
    • Operating Temperature Range (°C): -20 to 70
  6. Teramoto Non Slip Mat
    Mulai

    Rp409.900

    Teramoto Non Slip Mat
    atribut:
    • Color: Grey
    • Material: Surface: Polyvinyl chloride(PVC)recycled resin, Epoxy, Ceracron B, Back surface: Polyvinyl chloride (PVC) recycled resin
    • Width (mm): 300
    • Length (mm): 300
    • Thickness (mm): 15
    • TRUSCO Order Number: 276-7635 (2767635)
  7. TRUSCO No Slip Mat
    55%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO No Slip Mat
    Deskripsi:
    Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.
    atribut:
    • Length (mm): 2000
    • Operating Temperature Range (°C): -10 to 60
    • Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
    • Thickness (mm): 3
  8. TRUSCO Anti-Fatigue Mat (Keset)
    Mulai

    Rp729.900

    TRUSCO Anti-Fatigue Mat (Keset)
    atribut:
    • Material: Nitrile rubber (NBR) and polyurethane (PUR)
    • Thickness (mm): 9
    • Width (mm): About 450
    • Length (mm): 600
  9. TRUSCO Rubber Mat (Keset Karet)
    Mulai

    Rp68.900

    TRUSCO Rubber Mat (Keset Karet)
    Deskripsi:
    - Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
  10. TRUSCO Cutting Mat (Alas Potong)
    60%
    Mulai

    Rp269.900

    TRUSCO Cutting Mat (Alas Potong)
    Deskripsi:
    Cutter knife Even after use, the trace is inconspicuous, making it ideal for cutting paper.
    atribut:
    • Finishing Material: Surface / Flexible Olefin Series Resin Middle Core / Recycled Hard Olefin Series Resins
  11. Sitesafe Diamond Zone
    Mulai

    Rp1.999.900

    Sitesafe Diamond Zone
    Deskripsi:
    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Diamond Zone Manufactured from extremely hardwearing rubber capable of operating in high temperature environments. Diamond surface provides greater traction with extended wear and can be easily cleaned. Interlocking tile system enables the user to produce any required length. Also offers insulation against cold floors. Colour: black. Thickness: 12.5mm.
    atribut:
    • Surface Finish: Diamond
    • Product Number: CL010004SSF
    • Overall Thickness: 12.5mm
    • Color: Black
    • Mat Material: Nitrile;SBR Rubber
    • Overall Length (cm): 80
    • Overall Thickness (mm): 12.5
    • Overall Width (cm): 70
  12. TRUSCO Artifical Turf
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    TRUSCO Artifical Turf
    atribut:
    • Width (mm): 910
    • Thickness (mm): 6
    • Purpose of Use: Passage, rooftop, terrace etc. of construction site.
  13. monotaro Keset Karet Lubang
    Mulai

    Rp549.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
  14. Sitesafe Diamond Tread Matting
    Mulai

    Rp7.399.900

    Sitesafe Diamond Tread Matting
    Deskripsi:
    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Premium Anti-fatigue Mat Heavy duty with 'Diamond Tread' top surface. Comfortable foam backing. Manufactured with two yellow borders and ramped edges all round for additional safety. Colour: black with yellow borders. Thickness: 12.5mm.
    atribut:
    • Surface Finish: Diamond
    • Overall Thickness (mm): 12.5
    • Overall Width (cm): 90
  15. Hikari Natural Rubber Plate
    57%
    Mulai

    Rp8.900

    Hikari Natural Rubber Plate
    atribut:
    • Material: Natural rubber (NR)
    • Thickness (mm): 2
    • Width (mm): 100
    • Length (mm): 100
    • Working Temperature Range: -30 to 70degrees
    • Color: Black
    • Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
  16. Bagus Dormat Keset Polos
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    Bagus Dormat Keset Polos
    Deskripsi:
    Bagus Dormat merupakan keset alas sintetis yang berfungsi membersihkan kotoran yang menempel pada alas kaki, tidak licin dan dapat memperindah ruangan, sehingga terlihat lebih rapih, bersih dan nyaman. - Anti slip (tidak licin). - Tebal berkualitas dan tidak mudah rusak. - Awet, Terbuat dari bahan sintetis yang aman. - Praktis, mudah dibersihkan Perawatan. Perawatan : Balikkan keset, kibas dengan lembut, semprot dengan air bersih sehingga keset kembali bersih dan baru seperti semula. Bahan baku : PVC (Poly Vinyl Cloride) 12mm.
    atribut:
    • Color: Assorted Color
Daftar Harga rubber floor mats Terbaru October 2026
Sitesafe Bubble Stand MattingRp2.199.900
Car-Boy Rubberized Gel Foam, Without Hole TypeRp1.199.900
Vessel Anti-Fatigue Mat (Alas Karet)Rp2.999.900
Sitesafe Work MatRp2.299.900
TRUSCO Toolbox Inner Mat (Kotak Perkakas)Rp40.900
Teramoto Non Slip MatRp409.900
TRUSCO No Slip MatRp129.900
TRUSCO Anti-Fatigue Mat (Keset)Rp729.900
TRUSCO Rubber Mat (Keset Karet)Rp68.900
TRUSCO Cutting Mat (Alas Potong)Rp269.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)